Add More Items
View All Quick Selects
Below you can add an image for '18028 KICHLER COMPANY' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The Compass Emergency Exit Sign Offers Quality and Value With A Compact and Attractive Led Based Emergency Exit Sign With Red Letters. The White Housing Is Made Of High Impact, Ul Flame Rated Thermoplastic. Snap Together Canopy, Housing and Removable Chevrons For Quick and Easy Installation. The Cerrc Has Remote Capacity to Run Up to 4 Indoor or Outdoor Remote Lamps. See The Compass Cirs or Cird Indoor Matching Remote, or Cors or Cord Outdoor Matching Remote. Application In Stair-Wells, Hallways, Offices A
Total Availability: In Stock
Check local availability
Book Price
$50.99
Each
Dekoron 1802-6360R 1PR #16 KX
$1,281.15
Per 1,000
Cable, XHHW-2 Type; 2500 FT; 409 Mil Outer Diameter; Aluminum Alloy Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 85 Ampere (60 Deg C), 100 Ampere (75 Deg C), 115 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
$726.01
Per 1,000 Feet
Dekoron 1802-6160R 1PR #16 Ex
$1,185.30
Cable, XHHW-2 Type; 1000 FT; 700 Mil Outer Diameter; Aluminum Alloy Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 195 Ampere (60 Deg C), 230 Ampere (75 Deg C), 260 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
Ready to ship from Longview: In Stock
Longview Availability: Out Of Stock
$2,282.98
1PR 16G Sol JX and 18G STR Drain Oas
$792.45
Cable, XHHW-2 Type; 5000 FT; 533 Mil Outer Diameter; Aluminum Alloy Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 130 Ampere (60 Deg C), 155 Ampere (75 Deg C), 175 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
$1,217.68
1PR #16 KX
Cable, XHHW-2 Type; 5000 FT; 789 Mil Outer Diameter; Aluminum Alloy Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 225 Ampere (60 Deg C), 270 Ampere (75 Deg C), 305 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
$2,713.09
1PR #16 Ex PCS
18/2 7/STR Unshielded CMR/CL2R Gray 1000FT
$163.99
Cable, XHHW-2 Type; 5000 FT; 866 Mil Outer Diameter; Aluminum Alloy Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 260 Ampere (60 Deg C), 310 Ampere (75 Deg C), 350 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
$2,932.36
18 Awg Stranded Bare Copper 2 Conductor Plenum
$158.75
Cable, XHHW-2 Type; 1000 FT; 1068 Mil Outer Diameter; Aluminum Alloy Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 320 Ampere (60 Deg C), 385 Ampere (75 Deg C), 435 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
$4,345.09
18AWG 2C STR SHLD CMR Gy 1000' Box
Available now at Marshall: In Stock
Marshall Availability: In Stock
$238.98
Cable, XHHW-2 Type; 2000 FT; 1068 Mil Outer Diameter; Aluminum Alloy Conductor Material; Ul 44 Approval; 600 V Voltage Rating; 320 Ampere (60 Deg C), 385 Ampere (75 Deg C), 435 Ampere (90 Deg C) Current Rating; 90 Deg C Temperature Rating
Total Availability:
Total Availability: Out of Stock
This item is no longer available. Click to view alternate items.
18/2 7/STR F/Shielded CMP/CL3P White 1000FT Wood R
$323.11
Eaton B-Line Series Type 1 Junction Boxes, 18" Height, 8" Length, 18" Width, Nema 1, Screw Cover, SCGV NK Enclosure, Surface Mounted, Medium Single Door, No Knockout, Thru Holes, Galvanized Steel
$125.80
Klein Tools Compact Laser Distance Measure ( 1MW/ Laser Class 2) Provides Fast and Accurate Measurements Up to 100 Feet (30.5 M) With 1/8-Inch (0.3 CM) Accuracy and An Accuracy Of 1/16-Inch (0.2 CM) For The First 30 Feet. This Compact Design Fits In A Safety Vest or Shirt Pocket to Easily Carry Around A Jobsite. The Unit Automatically Saves The Last Two Measurements On The LCD Display Screen to Quickly Compare Past Measurements.
$50.72
20
Popularity
Default